Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Processor Standard Modbus
By Schneider Electric
Order Code:
ZT5002624S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/processor-standard-modbus/p/ZT5002624S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric PROCESSOR STANDARD MODBUS M340 PLCs BMXP341000
Specifications
Specifications for Processor Standard Modbus
Width
35mm
Height
100mm
Depth
160mm
Number of Digital Inputs
512
Model
Modular
Number of Digital Outputs
512
Voltage Type
DC
Supply Voltage
24 - 24V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome