Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Psu Isolatorated H 36W 100-240V Ac
By Schneider Electric
Order Code:
ZT5020562S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/psu-isolatorated-h-36w-100-240v-ac/p/ZT5020562S
Add to quotation
View all Programmable Controllers
Description
Schneider Electric PSU ISOLATED H 36W 100-240V AC M340 PLCs BMXCPS3500H
Specifications
Specifications for Psu Isolatorated H 36W 100-240V Ac
Height
104mm
Depth
99mm
Width
68mm
Type of Output Voltage
AC/DC