Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Socket 1 Gang Switched DP 13A Slimline Curved Edge Graphite
By Novar ED&S
Order Code:
ZT4991345S
£6.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/socket-1-gang-switched-dp-13a-slimline-curved-edge-graphite/p/ZT4991345S
Add to quotation
View all Programmable Controllers
Description
Novar ED&S SOCKET 1 GANG SWITCHED DP 13A SLIMLINE CURVED EDGE GRAPHITE Logic Plus (LOGIC) K2757GRA
Specifications
Specifications for Socket 1 Gang Switched DP 13A Slimline Curved Edge Graphite
Surface Finish
Glossy
Width
86mm
Height
86mm
Mounting Direction
Vertical
Rated current
13A
Method of Operation
Rocker
Overall Depth
25mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome