Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Programmable Logic Controllers (PLC)
/
Programmable Controllers
Socket 2Gang Quadiple x er BT SECONDARY+RJ45 White
By Novar ED&S
Order Code:
ZT4992447S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Programmable Controllers
Description
Novar ED&S SOCKET 2GANG QUADIPLEXER BT SECONDARY+RJ45 WHITE Logic Plus (LOGIC) K3565DABWHI
Specifications
Specifications for Socket 2Gang Quadiple x er BT SECONDARY+RJ45 White
Colour
White
Material
Plastic
Mounting Method
Flush mounted
Type of Fastening
Engage (snap)
Applications
Modular Jack
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome