Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Programmable Logic Controllers (PLC)
Programmable Controllers
Socket Euro 5A 250V White
By Novar ED&S
Order Code:
ZT4992854S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/programmable-controllers/socket-euro-5a-250v-white/p/ZT4992854S
Add to quotation
View all Programmable Controllers
Description
Novar ED&S SOCKET EURO 5A 250V WHITE Logic Plus (LOGIC) K5833WHI
Specifications
Specifications for Socket Euro 5A 250V White
Colour
White
Width
50mm
Height
50mm
Overall Depth
46mm
Mounting Method
Flush mounted
Model
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome