152625 MTL-POT-225-TLF Displ Encoder - 152625

152625 MTL-POT-225-TLF Displ Encoder - 152625

Order Code: ZT5372239SCopy

£429.99 Inc VAT (20%)
£459.996.5% off


Description

Displacement Encoder Mlo-Pot-225-Tlf Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 ┬░C, Recommended Wiper Current=< 1 ┬Áa, Max. Intermittent Wiper Current=10 Ma, Festo

Specifications for 152625 MTL-POT-225-TLF Displ Encoder - 152625
  • Voltage
    10 V DC to 42 V DC
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    225mm
  • Working Temperature
    30°C to +100°C