161775 CRSMEO-4-K-LED-24 Prox Sensor - 161775

161775 CRSMEO-4-K-LED-24 Prox Sensor - 161775

Order Code: ZT5379391S

£81.99 Inc VAT (20%)


Description

Proximity Sensor Crsmeo-4-K-Led-24 Corrosion Resistant, with Cable, without Mounting Kit Crsmb/Crsmbr. Design=Round, Authorisation=Rcm Mark, Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Materials Note=Free of Copper and Ptfe, Measuring Principle=Reed Magnetic, Festo

Specifications for 161775 CRSMEO-4-K-LED-24 Prox Sensor - 161775
  • Cable Length
    2.5m
  • Product Type
    Pneumatics and Vacuum
  • Material
    Polypropylene
  • Voltage
    12 V DC to 30 V DC
  • Working Temperature
    20°C to +60°C
  • Function
    3 Wire Normally Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome