70°C G1/2 SPDT DIN Temperature Switch - EBC70C

Order Code: ZT5416066S

£91.99 Inc VAT (20%)
£94.993% off


Description

1/2" BSP Parallel Male, Fixed Set Point, Temperature Switch, EBC Series, PG 09 DINE 43650 Connector SPDT IP65, Brass, Set Temperature 70┬░C, Maximum Working Temperature +80┬░C, Maximum Working Pressure 200 bar, Elettarotec

Specifications for 70°C G1/2 SPDT DIN Temperature Switch - EBC70C
  • Product Type
    Pneumatics and Vacuum
  • Series
    EBC
  • Material
    Brass