Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
PIR IP44 1000W White - 2500851840
By JCC
Order Code:
ZT5059582S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/pir-ip44-1000w-white-2500851840/p/ZT5059582S
Add to quotation
View all Proximity Sensors & Switches
Description
JCC PIR IP44 1000W WHITE Sensors LEV68003WH
Specifications
Specifications for PIR IP44 1000W White - 2500851840
Material
Brown
Width
76mm
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome