Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
Proximity Sensor, Inductive, Nickel-brass, Short Body, M18, Shielded, 8mm, dc, 3-Wire, PNP-NO, Pre-wired with M12 Cable End Connector (4 Pin)
By Omron
Order Code:
ZT1122825X
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£88.34
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/proximity-sensor-inductive-nickel-brass-short-body-m18-shielded-8mm-dc-3-wire-pnp-no-pre-wired-with-m12-cable-end-connector-4-pin/p/ZT1122825X
Add to quotation
View all Proximity Sensors & Switches
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Proximity Sensor, Inductive, Nickel-brass, Short Body, M18, Shielded, 8mm, dc, 3-Wire, PNP-NO, Pre-wired with M12 Cable End Connector (4 Pin)
Diameter
M18
Type
Proximity Sensor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome