Sensor Box - 3471009

Order Code: ZT5389863S

£269.99 Inc VAT (20%)


Description

Sensor Box Srbe-Ca3-Yr90-Mw-22A-1W-C2M20-Ex For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators, Electromechanical Measuring Principle. Design=Angular, Based On The standard= (* Iso 5211, * Vdi/Vde 3845) , Ce Mark (See Declaration Of Conformity) = (* To Eu Directive Explosion Protection (Atex) , * To Eu Directive Low-Voltage Devices) , Atex Category Gas=Ii 2G, Explosion Ignition Protection Type Gas=Ex Db Iic T6 Gb, Festo

See full description
Specifications for Sensor Box - 3471009
  • Voltage
    0V to 30V
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Silver
  • Material
    Die-cast Aluminum