Sensor Box - 3471019

Order Code: ZT5390083S

£399.99 Inc VAT (20%)


Description

Sensor Box Srbe-Ca3-Yr90-N-1-Zu-C2M20-Ex For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators, Inductive Measuring Principle. Design=Angular, Based On The standard= (* En 60947-5-2, * Iso 5211, * Vdi/Vde 3845) , Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity) = (* To Eu Directive For Emc, * To Eu Directive Explosion Protection (Atex)), Atex Category Gas=Ii 2G, Festo

See full description
Specifications for Sensor Box - 3471019
  • Colour
    Silver
  • Material
    Die-cast Aluminum
  • Product Type
    Pneumatics and Vacuum
  • Voltage
    5V to 60V