SME-1-B Prox Sensor - 151668

SME-1-B Prox Sensor - 151668

Order Code: ZT5371152SCopy

£153.99 Inc VAT (20%)


Description

Proximity Sensor Sme-1-B Design=Block Design, Conforms to Standard=Din En 60947-5-2, Ce Mark (See Declaration of Conformity) =To Eu Directive Low-Voltage Devices, Materials Note=Free of Copper and Ptfe, Measuring Principle=Reed Magnetic, Festo

Specifications for SME-1-B Prox Sensor - 151668
  • Voltage
    0 V DC to 200 V DC
  • Product Type
    Pneumatics and Vacuum
  • Cable Length
    2.5m
  • Working Temperature
    20°C to +70°C