Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
Temperature Sensor 4mm x 45mm 1m PFA Leads (Copy) - PT100-6-60-2M-1
By Under Control Instruments
Order Code:
ZT4028882S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.67
6%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/temperature-sensor-4mm-x-45mm-1m-pfa-leads-copy-pt100-6-60-2m-1/p/ZT4028882S
Add to quotation
View all Proximity Sensors & Switches
Description
Temperature Sensor 4mm x 45mm 1m PFA leads (Copy)
Tags:
#BulkDiscount
Specifications
Specifications for Temperature Sensor 4mm x 45mm 1m PFA Leads (Copy) - PT100-6-60-2M-1
Diameter
4mm
Length
45mm
Material
PFA
Product Type
Temperature Sensor
Lead Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome