M22S-ST-X Legend Mount Black Empty

Order Code: ZT3300814S

£1.89each Inc VAT (20%)
£189.00 minimum order value
QuantityPriceDiscount
1 - 99£1.890%
100 - 199£1.814%
200 +£1.748%

Minimum order quantity: 100.

Description

Empty legend mount for use with 30 x 50mm actuators from the RMQ-Titan system of pilot devices.

Features:
-Supplied without label
-Colour: black
-Dimensions: 50 x 30mm
-Protection to IP66

See full description
Specifications for M22S-ST-X Legend Mount Black Empty
  • MFR Part No.
    216392
  • For Use With
    Actuators
  • Colour
    Black
  • Model Series
    Titan
  • Shape
    Rectangular
  • Width
    30mm
  • Height
    50mm
  • Hole diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome