Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
Pilot Light Compact CL-100G 3W 250V Green
By ABB
Order Code:
ZT4986449S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/pilot-light-compact-cl-100g-3w-250v-green/p/ZT4986449S
Add to quotation
View all Push Button Accessories
Description
ABB PILOT LIGHT COMPACT CL-100G 3W 250V GREEN Compact Pushbuttons (1300001) 1SFA619402R1002
Specifications
Specifications for Pilot Light Compact CL-100G 3W 250V Green
Hole diameter
22mm
Type of Electric Connection
Screw connection
Colour
Green
Ingress Protection Rating (IP Rating)
IP67/IP69K
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome