Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
Pilot Light Compact CL-100Y 3W 250V Yellow
By ABB
Order Code:
ZT4986784S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/pilot-light-compact-cl-100y-3w-250v-yellow/p/ZT4986784S
Add to quotation
View all Push Button Accessories
Description
ABB PILOT LIGHT COMPACT CL-100Y 3W 250V YELLOW Compact Pushbuttons (1300001) 1SFA619402R1003
Specifications
Specifications for Pilot Light Compact CL-100Y 3W 250V Yellow
Hole diameter
22mm
Ingress Protection Rating (IP Rating)
IP67/IP69K
Construction Type Lens
Round
Colour
Yellow
Type of Electric Connection
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome