Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
Plug Ventilation Nut IP68 M12 - NSYCAG12LPH1
By Schneider Electric
Order Code:
ZT4990468S
£2.79
Inc VAT (20%)
£2.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.79
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/plug-ventilation-nut-ip68-m12-nsycag12lph1/p/ZT4990468S
Add to quotation
View all Push Button Accessories
Description
Schneider Electric PLUG VENTILATION NUT IP68 M12 Thermal Management (Cooling & Heating) NSYCAG12LPH1
Tags:
#ReducedPrice
Specifications
Specifications for Plug Ventilation Nut IP68 M12 - NSYCAG12LPH1
Diameter
11.5mm
Material
Plastic
Width
18.3mm
Height
17.1mm
Ingress Protection Rating (IP Rating)
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome