Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
Pushbutton 1NO Latching 16A 250V
By Hager
Order Code:
ZT4999851S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/pushbutton-1no-latching-16a-250v/p/ZT4999851S
Add to quotation
View all Push Button Accessories
Description
Hager PUSHBUTTON 1NO LATCHING 16A 250V Pushbuttons SVN312
Specifications
Specifications for Pushbutton 1NO Latching 16A 250V
Ingress Protection Rating (IP Rating)
IP20
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome