Pushbutton Maintained Flush 1NO+1NC Black Blue BZL CP2-10L-11

Order Code: ZT4998291S

£29.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MAINTAINED FLUSH 1NO+1NC BLK BLUE BZL CP2-10L-11 Compact Pushbuttons (1300001) 1SFA619101R1074

Specifications for Pushbutton Maintained Flush 1NO+1NC Black Blue BZL CP2-10L-11
  • Hole diameter
    22mm
  • Material Front Ring
    Brown
  • Construction Type Lens
    G12
  • Colour
    Black
    Blue
  • Type of Electric Connection
    Screw connection
  • Type of Button
    Blinker light
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome