Pushbutton Maintained Flush 1NO Black BZL Blue CP2-10L-10

Order Code: ZT4997976S

£22.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MAINTAINED FLUSH 1NO BLK BZL BLUE CP2-10L-10 Compact Pushbuttons (1300001) 1SFA619101R1014

Specifications for Pushbutton Maintained Flush 1NO Black BZL Blue CP2-10L-10
  • Hole diameter
    22mm
  • Construction Type Lens
    G12
  • Type of Button
    Blinker light
  • Material Front Ring
    Brown
  • Type of Electric Connection
    Screw connection
  • Colour
    Black
    Blue
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome