Pushbutton Momentary Extended 2NC Black BZL Red CP3-10R-02

Pushbutton Momentary Extended 2NC Black BZL Red CP3-10R-02

Order Code: ZT4998605S

£17.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY EXTENDED 2NC BLK BZL RED CP3-10R-02 Compact Pushbuttons (1300001) 1SFA619102R1051

Specifications for Pushbutton Momentary Extended 2NC Black BZL Red CP3-10R-02
  • Hole diameter
    22mm
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Material Front Ring
    Brown
  • Colour
    Black
    Red
  • Construction Type Lens
    G12
  • Type of Button
    Hand blender
  • Type of Electric Connection
    Screw connection