Pushbutton Momentary Flush 1NC Black Bezel Green CP1-10G-01

Pushbutton Momentary Flush 1NC Black Bezel Green CP1-10G-01

Order Code: ZT5000814S

£14.29 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY FLUSH 1NC BLACK BEZEL GREEN CP1-10G-01 Compact Pushbuttons (1300001) 1SFA619100R1042

Specifications for Pushbutton Momentary Flush 1NC Black Bezel Green CP1-10G-01
  • Hole diameter
    22mm
  • Type of Button
    Flat
  • Colour
    Black
    Green
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round
  • Type of Electric Connection
    Screw connection