Switch Selector M 2PSTN 2NC Bc Black Non-illum C2SS1-10B-02

Order Code: ZT4985319S

£23.99 Inc VAT (20%)


Description

ABB SWITCH SELECTOR M 2PSTN 2NC BC BLACK NON-ILLUM C2SS1-10B-02 Compact Pushbuttons (1300001) 1SFA619200R1056

Specifications for Switch Selector M 2PSTN 2NC Bc Black Non-illum C2SS1-10B-02
  • Hole diameter
    22.0mm
  • Ingress Protection Rating (IP Rating)
    IP66
  • Colour
    Black
  • Number of Switch Positions
    2.0
  • Material Front Ring
    Plastic
  • Type of Electric Connection
    Screw connection