Switch Selector Maintained 2PSTN 2NO Red Bc Non-illuminated

Order Code: ZT4985209S

£23.99 Inc VAT (20%)


Description

ABB SWITCH SELECTOR MAINTAINED 2PSTN 2NO RED BC NON-ILLUMINATED Compact Pushbuttons (1300001) 1SFA619200R1021

Specifications for Switch Selector Maintained 2PSTN 2NO Red Bc Non-illuminated
  • Hole diameter
    22.0mm
  • Colour
    Black
    Red
  • Number of Switch Positions
    2.0
  • Type of Electric Connection
    Screw connection
  • Material Front Ring
    Plastic
  • Ingress Protection Rating (IP Rating)
    IP66