Switch Slctr M 2PSTN 1NO+NC Ac Red Non-illum C2SS2-10R-11

Order Code: ZT4985283S

£24.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR M 2PSTN 1NO+NC AC RED NON-ILLUM C2SS2-10R-11 Compact Pushbuttons (1300001) 1SFA619201R1071

Specifications for Switch Slctr M 2PSTN 1NO+NC Ac Red Non-illum C2SS2-10R-11
  • Hole diameter
    22.0mm
  • Type of Electric Connection
    Screw connection
  • Ingress Protection Rating (IP Rating)
    IP66
  • Colour
    Red
    Black
  • Number of Switch Positions
    2.0
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome