Switch Slctr M 2PSTN 1NO+NC Bc Red Non-illum C2SS1-10R-11

Order Code: ZT4985258S

£24.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR M 2PSTN 1NO+NC BC RED NON-ILLUM C2SS1-10R-11 Compact Pushbuttons (1300001) 1SFA619200R1071

Specifications for Switch Slctr M 2PSTN 1NO+NC Bc Red Non-illum C2SS1-10R-11
  • Hole diameter
    22.0mm
  • Number of Switch Positions
    2.0
  • Type of Electric Connection
    Screw connection
  • Material Front Ring
    Plastic
  • Ingress Protection Rating (IP Rating)
    IP66
  • Colour
    Red
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome