Switch Slctr M 3PSTN 1NO+1NC Red Abc Non-illum C3SS1-10R-11

Order Code: ZT4985718S

£23.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR M 3PSTN 1NO+1NC RED ABC NON-ILLUM C3SS1-10R-11 Compact Pushbuttons (1300001) 1SFA619210R1071

Specifications for Switch Slctr M 3PSTN 1NO+1NC Red Abc Non-illum C3SS1-10R-11
  • Hole diameter
    22.0mm
  • Number of Switch Positions
    3.0
  • Material Front Ring
    Plastic
  • Ingress Protection Rating (IP Rating)
    IP66
  • Type of Electric Connection
    Screw connection
  • Colour
    Black
    Red