Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
Switch Slctr Maint 2PSTN 1NO Black Bc Non-illuminated
By ABB
Order Code:
ZT4985210S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/switch-slctr-maint-2pstn-1no-black-bc-non-illuminated/p/ZT4985210S
Add to quotation
View all Push Button Accessories
Description
ABB SWTCH SLCTR MAINT 2PSTN 1NO BLK BC NON-ILLUMINATED Compact Pushbuttons (1300001) 1SFA619200R1016
Specifications
Specifications for Switch Slctr Maint 2PSTN 1NO Black Bc Non-illuminated
Hole diameter
22mm
Type of Electric Connection
Screw connection
Colour
Black
Material Front Ring
Brown
Number of Switch Positions
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome