Switch Slctr Momentary 2PSTN 2NC Black Bc Non-illum C2SS3-10B

Order Code: ZT4985523S

£24.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR MOMENTARY 2PSTN 2NC BLK BC NON-ILLUM C2SS3-10B- Compact Pushbuttons (1300001) 1SFA619202R1056

Specifications for Switch Slctr Momentary 2PSTN 2NC Black Bc Non-illum C2SS3-10B
  • Hole diameter
    22.0mm
  • Ingress Protection Rating (IP Rating)
    IP66
  • Material Front Ring
    Plastic
  • Type of Electric Connection
    Screw connection
  • Number of Switch Positions
    2.0
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome