Switch Slctr Momentary 3PSTN 2NC Black Abc Non-illum C3SS2-10B

Order Code: ZT4985689S

£24.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR MOMENTARY 3PSTN 2NC BLK ABC NON-ILLUM C3SS2-10B Compact Pushbuttons (1300001) 1SFA619211R1056

Specifications for Switch Slctr Momentary 3PSTN 2NC Black Abc Non-illum C3SS2-10B
  • Hole diameter
    22.0mm
  • Number of Switch Positions
    3.0
  • Colour
    Black
  • Type of Electric Connection
    Screw connection
  • Material Front Ring
    Plastic
  • Ingress Protection Rating (IP Rating)
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome