Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
ZB4SZ3, DIA 22 Hole Cap
By Schneider Electric
Order Code:
ZT1122355X
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/zb4sz3-dia-22-hole-cap/p/ZT1122355X
Add to quotation
View all Push Button Accessories
Description
Installation accessory for Harmony XB4 metal push buttons.
Specifications
Technical Information
Specifications for ZB4SZ3, DIA 22 Hole Cap
Accessory Type
Round Chromium Plated Blanking Plug
Colour
Grey
Model Series
Harmony XB4
For Use With
Harmony XB4
MFR Part No.
ZB4SZ3
Diameter
22mm
Material
Metal
Hole diameter
22.5mm
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome