Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Accessories
ZB6Y005, Blanking Plug
By Schneider Electric
Order Code:
ZT1122363X
Qty of 5 for
£34.95
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 24
£6.99
0%
25 - 49
£6.71
4%
50 - 99
£6.43
8%
100 - 249
£6.15
12%
250 +
£5.87
16%
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Tue, 31st Dec
In Stock
GBP
34.95
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-accessories/zb6y005-blanking-plug/p/ZT1122363X
Add to quotation
View all Push Button Accessories
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for ZB6Y005, Blanking Plug
Material
Plastic
Hole diameter
16.2mm
Colour
Black
Product Type
Blanking Plug
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome