Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Contact Blocks & Contact Block Assembly
ZB2BE101, Contact Block
By Schneider Electric
Order Code:
ZT1122203X
£6.09
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.09
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-contact-blocks-and-contact-block-assembly/zb2be101-contact-block/p/ZT1122203X
Add to quotation
View all Push Button Contact Blocks & Contact Block Assembly
Description
Description unavailable
Specifications
Technical Information
Specifications for ZB2BE101, Contact Block
Rated Current
10A
For Use With
XB4
XB5
XACA
XAPS2
MFR Part No.
ZB2BE101
Model Series
Harmony XAC
Colour
Black
Rated Voltage
600V
Number of Positions
1 x NO
Terminal Type
Screw Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome