M22-DDL-GR-X1/X0 Actuator Double Push '1/0'

Order Code: ZT1044712P

£19.99 Inc VAT (20%)
£21.496.5% off


Description

These double pushbutton actuators with flush plate are part of the RMQ-Titan system of pilot devices from EATON.

Features:
Momentary action.
Flat design.
Titanium bezel.
IP67/IP69K protection.

See full description
Specifications for M22-DDL-GR-X1/X0 Actuator Double Push '1/0'
  • Head Type
    Flush spring return
  • Cutout Diameter
    22mm
  • Ingress Protection Rating (IP Rating)
    IP67
  • Head Colour
    red/green
  • Number of Positions
    1
  • Type of Actuation
    flush spring return
  • MFR Part No.
    216700
  • Button Marking
    O/I
  • Model Series
    Titan
  • Hole diameter
    22mm
  • Construction Type Lens
    Oval
  • Type of Button
    Flat
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome