Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Switches
Pilot Light LED IP65 230V 22.5mm Green Plastic
By Europa
Order Code:
ZT5002386S
£4.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-switches/pilot-light-led-ip65-230v-22-5mm-green-plastic/p/ZT5002386S
Add to quotation
View all Push Button Switches
Description
Europa PILOT LIGHT LED IP65 230V 22.5MM GREEN PLASTIC Push Buttons & Selector Switches RAD223P
Specifications
Specifications for Pilot Light LED IP65 230V 22.5mm Green Plastic
Diameter
22.5mm
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome