Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Switches
Pilot Light LED IP65 24V AC/DC 22.5mm Amber Plastic
By Europa
Order Code:
ZT5002730S
£4.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-switches/pilot-light-led-ip65-24v-ac-dc-22-5mm-amber-plastic/p/ZT5002730S
Add to quotation
View all Push Button Switches
Description
Europa PILOT LIGHT LED IP65 24V AC/DC 22.5MM AMBER PLASTIC Push Buttons & Selector Switches RAD225B
Specifications
Specifications for Pilot Light LED IP65 24V AC/DC 22.5mm Amber Plastic
Diameter
22.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome