Pushbutton Flush Mounting Collar IP65 22.5mm Green Metal

Order Code: ZT5005290S

£4.99 Inc VAT (20%)


Description

Europa PUSHBUTTON FLUSH MOUNTING COLLAR IP65 22.5MM GREEN METAL Push Buttons & Selector Switches RCAS-PBF3

Specifications for Pushbutton Flush Mounting Collar IP65 22.5mm Green Metal
  • Hole diameter
    22.5mm
  • Material Front Ring
    Metal
  • Head Colour
    Green
  • Construction Type Lens
    Round
  • Type of Button
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome