Pushbutton Flush Mounting Collar IP65 22.5mm Red Metal

Order Code: ZT5005356S

£4.99 Inc VAT (20%)


Description

Europa PUSHBUTTON FLUSH MOUNTING COLLAR IP65 22.5MM RED METAL Push Buttons & Selector Switches RCAS-PBF4

Specifications for Pushbutton Flush Mounting Collar IP65 22.5mm Red Metal
  • Hole diameter
    22.5mm
  • Construction Type Lens
    Round
  • Head Colour
    Red
  • Type of Button
    Flat
  • Material Front Ring
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome