Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Switches
XB4RFA02, Pack SPS ZB4 22mm Advance Reciever AC/DC
By Schneider Electric
Order Code:
ZT1122181X
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-button-switches/xb4rfa02-pack-sps-zb4-22mm-advance-reciever-ac-dc/p/ZT1122181X
Add to quotation
View all Push Button Switches
Description unavailable
Specifications
Technical Information
Specifications for XB4RFA02, Pack SPS ZB4 22mm Advance Reciever AC/DC
Hole diameter
22.5mm
Number of Positions
1
Construction Type Lens
Round
Head Colour
Chrome
Material Front Ring
Metal
Type of Button
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome