ZB5AA0, PB Head Flush without Cap

Order Code: ZT1122305X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%



Description unavailable

Specifications for ZB5AA0, PB Head Flush without Cap
  • Type
    Pushbutton Switch
  • Depth
    28mm
  • Height
    29mm
  • Width
    29mm
  • Hole diameter
    22.5mm
  • Material Front Ring
    Plastic
  • Number of Positions
    1
  • Type of Button
    Flat
  • Construction Type Lens
    Round
  • Head Colour
    Without button plate
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome