Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
10.0mm Insulated Copper Pin Terminal 14.0mm Long Pin Black
By Cembre
Order Code:
ZT5110522S
Qty of 100 for
£189.00
Inc VAT (20%)
£1.89 each
Quantity
Price
Discount
1 - 9999
£1.89
0%
10000 - 19999
£1.81
4%
20000 +
£1.74
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
189.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/10-0mm-insulated-copper-pin-terminal-14-0mm-long-pin-black/p/ZT5110522S
Add to quotation
View all Push-In Connectors
Description
Cembre 10.0MM INSULATED COPPER PIN TERMINAL 14.0MM LONG PIN BLACK Pre-Insulated - Nylon ANE2-P12
Tags:
#BulkDiscount
Specifications
Specifications for 10.0mm Insulated Copper Pin Terminal 14.0mm Long Pin Black
Material
Copper
Colour
Black
Nominal Cross Section
10 - 10
10-Oct
Surface Protection
Tinned
Flange Shape
Pin shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome