Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
12 Way Connector Strip 13A
By Dencon
Order Code:
ZT4907481S
£2.69
Inc VAT (20%)
£3.19
15.5% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/12-way-connector-strip-13a/p/ZT4907481S
Add to quotation
View all Push-In Connectors
Description
1 x Dencon 12 Way Connector Strip 13A.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 12 Way Connector Strip 13A
Outlet Type
Connector Strip
Amperage
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome