Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
16.0mm Insulated Copper Pin Terminal 18.0mm Long Pin Black
By Cembre
Order Code:
ZT5110568S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/16-0mm-insulated-copper-pin-terminal-18-0mm-long-pin-black/p/ZT5110568S
Add to quotation
View all Push-In Connectors
Description
Cembre 16.0MM INSULATED COPPER PIN TERMINAL 18.0MM LONG PIN BLACK Pre-Insulated - Nylon ANE3-P14
Tags:
#BulkDiscount
Specifications
Specifications for 16.0mm Insulated Copper Pin Terminal 18.0mm Long Pin Black
Material
Copper
Surface Protection
Tinned
Colour
Black
Flange Shape
Pin shape
Nominal Cross Section
16 - 16
16 - 16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome