Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
2 Pole Compact Lever Connector 32A
By Dencon
Order Code:
ZT4907490S
£2.03
Inc VAT (20%)
£2.39
15% off
Quantity
Price
Discount
1 - 19
£2.03
0%
20 - 49
£1.95
4%
50 - 99
£1.87
8%
100 - 199
£1.79
12%
200 +
£1.71
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.03
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/2-pole-compact-lever-connector-32a/p/ZT4907490S
Add to quotation
View all Push-In Connectors
Description
1 x Dencon 2 Pole Compact Lever Connector 32A.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 2 Pole Compact Lever Connector 32A
Amperage
32A
Outlet Type
Lever Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome