Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
35.0mm Insulated Copper Pin Terminal 24.0mm LON Pin Black
By Cembre
Order Code:
ZT5110638S
Qty of 100 for
£254.00
Inc VAT (20%)
£2.54 each
Quantity
Price
Discount
1 - 9999
£2.54
0%
10000 +
£2.44
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
254.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/35-0mm-insulated-copper-pin-terminal-24-0mm-lon-pin-black/p/ZT5110638S
Add to quotation
View all Push-In Connectors
Description
Cembre 35.0MM INSULATED COPPER PIN TERMINAL 24.0MM LON PIN BLACK Pre-Insulated - Nylon ANE7-P20
Tags:
#BulkDiscount
Specifications
Specifications for 35.0mm Insulated Copper Pin Terminal 24.0mm LON Pin Black
Material
Copper
Colour
Black
Nominal Cross Section
35 - 35
35 - 35
Flange Shape
Pin shape
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome