50.0mm Insulated Copper Crimp Terminal with M8 Hole Black

Order Code: ZT5110404S

Qty of 100 for
£299.00 Inc VAT (20%)
£2.99 each
QuantityPriceDiscount
1 - 9999£2.990%
10000 +£2.845%

This product must be ordered in multiples of 100

Description

Cembre 50.0MM INSULATED COPPER CRIMP TERMINAL WITH M8 HOLE BLACK Pre-Insulated Nylon-Flexible Conductors ANE12-M8

Specifications for 50.0mm Insulated Copper Crimp Terminal with M8 Hole Black
  • Material
    Copper
  • Nominal Cross Section
    50
    50
  • Number of Fixing Holes
    1
  • Connecting Angle
    180� (horizontal)
  • Flange Shape
    Ring shape
  • Colour
    Black
  • Surface Protection
    Tinned
  • AWG Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome