Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Aluminium Silicon 2 Pin Plug Connector Angle - XT1005
By Under Control Instruments
Order Code:
ZT4028402S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£22.79
5%
10 +
£21.59
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/aluminium-silicon-2-pin-plug-connector-angle-xt1005/p/ZT4028402S
Add to quotation
View all Push-In Connectors
Description
Aluminium silicone 2 pin plug connector - Angle
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Silicon 2 Pin Plug Connector Angle - XT1005
Product Type
2 Pin Plug Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome