Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Connector Open Barrel Male - RN-MA305
By Cembre
Order Code:
ZT5110673S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/connector-open-barrel-male-rn-ma305/p/ZT5110673S
Add to quotation
View all Push-In Connectors
Description
Cembre CONNECTOR OPEN BARREL MALE Bare Disconnect RN-MA305
Tags:
#BulkDiscount
Specifications
Specifications for Connector Open Barrel Male - RN-MA305
Material
Brass
Nominal Cross Section
0.5 - 1
0.5 - 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome