Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Tab Double Male for Board Mounting 6.3 x 0.8mm
By Cembre
Order Code:
ZT5110760S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/tab-double-male-for-board-mounting-6-3-x-0-8mm/p/ZT5110760S
Add to quotation
View all Push-In Connectors
Description
Cembre TAB DOUBLE MALE FOR BOARD MOUNTING 6.3X0.8MM Bare Disconnect MP608D
Tags:
#BulkDiscount
Specifications
Specifications for Tab Double Male for Board Mounting 6.3 x 0.8mm
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome